Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 13BF
Mfr # 12F10EA15B13
Zoro # G9902392
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA15B13
- Zoro # G9902392
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 13 in |
Overall Width | 15 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 2 1/2 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 13 in, Overall Width 15 in, Overall Length 10 ft, 1 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA INTERNATIONAL Ancra® 48672-14 Series E & A Ratchet Strap - 16'L - Spring Actuated Fitting (48672-14)
- WRIGHT BUMP-RELEASE HOPPER 1 CU YD Light Bump-Release Gray (10055BR)
- 3M DBI-SALA Advanced 3-Piece Portable Davit Base (8518005)
- DAYTON Caster Kit (MH4ECW606G)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 49BF (S49)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (DG13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 40BF (SG40)
- ASHLAND CONVEYOR Roller Conveyor, 10ft.L, 2 Legs Per Unit (CDLR16F10S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09)
- Ashland Conveyor Roller Conveying