Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 13BF
Mfr # 12F10EA03B13
Zoro # G9902435
product price: $428.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA03B13
- Zoro # G9902435
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 13 in |
Overall Width | 15 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 2 1/2 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 13 in, Overall Width 15 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- DAYTON Polyurethane Caster, 5 In (PUC-855A)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF, Axle Size: 7/16 in (DG10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KGR17)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- Ashland Conveyor Roller Conveying