Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 13BF
Mfr # 11F10EG45B13
Zoro # G9902252
product price: $314.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 11F10EG45B13
- Zoro # G9902252
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 13 in |
Overall Width | 15 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 2 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 13 in, Overall Width 15 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8In, 3ft (38DOSW10X3)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 7/8 In (3340005167)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 15ft. Load Chain, 6000 lb. Load Capacity, 15 ft Hoist Lift (OZIND300-15LH)
- SERVICE CASTER 8 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-30CS820-PHR-TLB-2-R820-2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Type: Medium Duty (DG22)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (10F90KG03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- ULTIMATION Fence Roller Kit, 22in (150BR-22-CRKit-R1)
- Ashland Conveyor Roller Conveying