Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 13BF
Mfr # 11F10EG15B13
Zoro # G9902277
product price: $496.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 11F10EG15B13
- Zoro # G9902277
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 13 in |
Overall Width | 15 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 2 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 13 in, Overall Width 15 in, Overall Length 10 ft, 1 1/2 in Roller Spacing, Frame Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX003-20)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SG-BF)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4C2P6)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG45B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 50BF (SG50)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG03B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 37BF (KG37)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (S21)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 30BF (KD30)
- Ashland Conveyor Roller Conveying