Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 13BF
Mfr # 10F10KG06B13
Zoro # G9902015
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # 10F10KG06B13
- Zoro # G9902015
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 13 in |
Overall Width | 15 3/4 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 13 in, Overall Width 15 3/4 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Sz 1.75, 96 In L, PK10 (AH100296CF)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 800 lb. (5VJ53)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (DG13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 30BF (SG30)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 8BF (B40P08)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (UG27)
- Ashland Conveyor Roller Conveying