Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 10BF
Mfr # 4F10KA45B10
Zoro # G9902137
product price: $467.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA45B10
- Zoro # G9902137
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 10 in |
Overall Width | 12 3/4 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 3 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 10 in, Overall Width 12 3/4 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Silver (EE1803TFX8)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- ZORO SELECT Caster Wheel, 200 lb. Load Rating, Gray (400K88)
- ALLEGRO INDUSTRIES 10" Magnetic Lid Lifter Puncture Proof Wheels (9401-29)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (S21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 18BF (S18)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 36BF (10F90KG03B36)
- Ashland Conveyor Roller Conveying