Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 10BF
Mfr # 4F10KA06B10
Zoro # G9902173
product price: $393.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA06B10
- Zoro # G9902173
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 10 in |
Overall Width | 12 3/4 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 10 in, Overall Width 12 3/4 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- KINEDYNE Logistic Cam Buckle Strap, 20ftx2In, 835lb (652001GRA)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T4)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Axle Shape: Hex (KG28 AB1)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF, Axle Shape: Hex (S16)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 47BF (S47 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 35BF (KG35)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- Ashland Conveyor Roller Conveying