Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 10BF
Mfr # 4F10KA03B10
Zoro # G9902216
product price: $558.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA03B10
- Zoro # G9902216
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 10 in |
Overall Width | 12 3/4 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 10 in, Overall Width 12 3/4 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 8" x 2.5" Pneumatic Wheel Only with 3.1875" Centered Hub and Ball Bearings (SCC-FPB280-4C-BRGKIT)
- DURASTAR Wheel; 3.5X1.25 Phenolic Wheel (Black); 1/2" I.D. Delrin Bearing (3514PH56-1B)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280kg Cap, NBR Foot Pad, Stainless Steel (SGDN-60-S-NYN)
- PROTECTIONPRO 2' Duty Rating Aluminum Step Stool (PR79051)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF, Type: Light Duty (KG10)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG45B13)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 19BF (K40P19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14)
- Ashland Conveyor Roller Conveying