Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 10BF
Mfr # 12F10EA45B10
Zoro # G9902365
product price: $276.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA45B10
- Zoro # G9902365
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 10 in |
Overall Width | 12 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 2 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 10 in, Overall Width 12 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Test Chain, 5/16 in, 20 ft. L, 3900 lb (34RZ48)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502351)
- CALDWELL Fork Covers, 48 x 5 In, Pr (48-1 1/2-5)
- XPOSE SAFETY Ball Bungees Black 11 in , 100PK (BB-11B-100-X)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Package Quantity: 1 (KG20)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 14BF (S14)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 36BF (10F05KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 43BF (S43)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 60BF (S60)
- Ashland Conveyor Roller Conveying