Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 10BF
Mfr # 12F10EA15B10
Zoro # G9902401
product price: $602.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 12F10EA15B10
- Zoro # G9902401
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 10 in |
Overall Width | 12 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 2 1/2 in |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 10 in, Overall Width 12 in, Overall Length 10 ft, 1 1/2 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H (241304)
- VESTIL HD One Piece Steel Round Tube Cargo Bar (CB-7-S)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. Load Capacity, Steel (OZ05PBTA)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG15B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (DG13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 37BF (KG37)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 60BF (S60)
- ASHLAND CONVEYOR Roller Conveyor, 10ft.L, 2 Legs Per Unit (CDLR16F10S05 51EW N5)
- Ashland Conveyor Roller Conveying