Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 10BF
Mfr # 10F10KG06B10
Zoro # G9902024
product price: $398.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 10F10KG06B10
- Zoro # G9902024
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 10 in |
Overall Width | 12 3/4 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 1 3/8 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 10 in, Overall Width 12 3/4 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00115)
- ZORO SELECT Cargo Strap, Ratchet, 12ft x 1-1/4In, PK2 (32J628)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13 (MB410) (26-1102)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Type: Medium Duty (DG36)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 33BF (KD33)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 51BF (14F10SG06B51)
- Ashland Conveyor Roller Conveying