Shop All Conveyor Parts
Ashland Conveyor
Roller Bracket, For 1/4 In Round Axle
Mfr # L BRKT 1/4R 1.63
Zoro # G9535513
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bracket Performance Standard
- Conveyor Connection Type Bolt-On
- For Axle Shape Round
- Includes Mounting Fasteners No
- For Axle Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # L BRKT 1/4R 1.63
- Zoro # G9535513
- Country of Origin United States
- Category Conveyor Parts
Dimensions
For Axle Size | 1/4 in |
Details
Item | Conveyor Roller Mounting Bracket |
Bracket Performance | Standard |
Conveyor Connection Type | Bolt-On |
For Axle Shape | Round |
Includes Mounting Fasteners | No |
For Use With | All Ashland Conveyor Rollers with 1/4 in Round Shaft |
Mounting Bracket Type | L-Bracket |
Type | "L" Bracket |
Mounting Bracket Material | Steel |
Description
Conveyor Roller Mounting Bracket, L-Bracket, Bolt-On Conveyor Connection Type, For Axle Size 1/4 in, For Axle Shape Round, Steel, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel, Hard Rubber (W-042)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4D3C1P6)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-1/8 Body Size, Body Size: 1 1/8 (55AY25)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails (GU39022R30)
- ASHLAND CONVEYOR Pop Out Roller, For 30 In Belt (PB RB19/SB35 4/8 B30)
- ASHLAND CONVEYOR Roller Bracket, For 5/16 In Hex Axle (L BRKT 5/16H 1.63)
- ASHLAND CONVEYOR Ashland Guard Pair - Galvanized Steel 90 Degree Curve 16in BF 36in Inside Radius (30224)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 36InRad, 22BF, 2 Rails (GU39022R36)
- AP PRODUCTS AP Products 018-206 Ribbed D Seal With Hats 1X1X50' (018-206)
- MARTIN SPROCKET & GEAR 3 7/16" Close Coupling Shaft, CCC7 (CCC7)
- Ashland Conveyor Conveyor Parts