Shop All Belt Conveyors
Ashland Conveyor
Roller Bed Belt Conveyor, 7 ft L, 24 in W, 2,600 lb Load Capacity
Mfr # RB190 18B 7RE1/2A3 60TS M25
Zoro # G9878601
product price: $5,283.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,283.99
Free 30-Day Returns
Key Features
- Belt Width (In.) 18
- Overall Length 7 ft
- Maximum Load Capacity 2,600 lb
- Application Material Handling
- Top Surface Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # RB190 18B 7RE1/2A3 60TS M25
- Zoro # G9878601
- Country of Origin United States
- Category Belt Conveyors
Dimensions
Belt Width (In.) | 18 |
Overall Length | 7 ft |
Overall Width | 24 in |
Belt Width | 18 in |
Overall Length (Ft.) | 7 |
Adjustable Height (In.) | 26-1/2 to 38 |
Bed Length (Ft.) | 5 |
Width (In.) | 24 |
Bed Length | 5 ft |
Bed Height | 3 1/2 in |
Adjustable Height - Conveyors | Yes |
Min. Height | 26 1/2 in |
Bed Width (In.) | 21 |
Max. Height | 38 in |
Shaft Dia. (In.) | 1-3/16 |
Bed Depth (In.) | 3-1/2 |
Description
Belt Conveyor, Roller Bed, Maximum Load Capacity 2,600 lb, 7 ft Overall Length, 5 ft Bed Length, Steel Bed Material, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Flow 4, Roller 48 In. (FLO-4-RLR)
- ALL-SOURCE #18 x 400 Ft. Natural Cotton Twine (705295)
- DAYTON Equipment Roller, Fixed, 13,200 lb. Cap (2MPR8)
- STARKE Hammer Lock Connector, 5/16in Chain, G100 (SCS-516HHL)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt (3842992517 25T5A)
- SEALER SALES Motorized Conveyor Conveyor Width 118 x 512 (MC-300)
- Ashland Conveyor Belt Conveying