Shop All Belt Conveyors
Ashland Conveyor
Roller Bed Belt Conveyor, 22 ft L, 36 in W, 2,275 lb Load Capacity
Mfr # RB190 30B 22RE1/2A3 60TS M25
Zoro # G9878574
product price: $7,786.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,786.99
Free 30-Day Returns
Key Features
- Belt Width (In.) 30
- Overall Length 22 ft
- Maximum Load Capacity 2,275 lb
- Application Material Handling
- Top Surface Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # RB190 30B 22RE1/2A3 60TS M25
- Zoro # G9878574
- Country of Origin United States
- Category Belt Conveyors
Dimensions
Belt Width (In.) | 30 |
Overall Length | 22 ft |
Overall Width | 36 in |
Conveyor Frame Width | 1 3/8 in |
Bed Length (Ft.) | 20 |
Overall Length (Ft.) | 22 |
Bed Width (In.) | 33 |
Shaft Dia. (In.) | 1-3/16 |
Adjustable Height - Conveyors | Yes |
Max. Height | 38 in |
Width (In.) | 36 |
Belt Width | 30 in |
Min. Height | 26 1/2 in |
Bed Depth (In.) | 3-1/2 |
Adjustable Height (In.) | 26-1/2 to 38 |
Bed Length | 20 ft |
Bed Height | 3 1/2 in |
Description
Belt Conveyor, Roller Bed, Maximum Load Capacity 2,275 lb, 22 ft Overall Length, 20 ft Bed Length, Steel Bed Material, 1 3/8 in Conveyor Frame Width, PVC, 30 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Hawse Fairlead (87-24077)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU5PUS)
- VESTIL KIT INCLUDES BBL-OC-4 BBL-OC-RK-A & BBL-RK-72 (BBL-B001)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- Ashland Conveyor Belt Conveyors