Shop All Belt Conveyors
Ashland Conveyor
Roller Bed Belt Conveyor, 17 ft L, 36 in W, 2,375 lb Load Capacity
Mfr # RB190 30B17RE1/2A3I6-60V480M25
Zoro # G9878504
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$7,733.99
Free 30-Day Returns
Key Features
- Belt Width (In.) 30
- Overall Length 17 ft
- Maximum Load Capacity 2,375 lb
- Application Material Handling
- Top Surface Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # RB190 30B17RE1/2A3I6-60V480M25
- Zoro # G9878504
- Country of Origin United States
- Category Belt Conveyors
Dimensions
Belt Width (In.) | 30 |
Overall Length | 17 ft |
Overall Width | 36 in |
Shaft Dia. (In.) | 1-3/16 |
Min. Height | 26 1/2 in |
Overall Length (Ft.) | 17 |
Bed Length (Ft.) | 15 |
Bed Depth (In.) | 3-1/2 |
Width (In.) | 36 |
Bed Height | 3 1/2 in |
Belt Width | 30 in |
Bed Length | 15 ft |
Max. Height | 38 in |
Adjustable Height - Conveyors | Yes |
Conveyor Frame Width | 1 3/8 in |
Adjustable Height (In.) | 26-1/2 to 38 |
Bed Width (In.) | 33 |
Description
Belt Conveyor, Roller Bed, Maximum Load Capacity 2,375 lb, 17 ft Overall Length, 15 ft Bed Length, Steel Bed Material, 1 3/8 in Conveyor Frame Width, PVC, 30 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 480 V AC, Number of Stands Included 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Fork Pockets, for Security Cart, Blue (F89558B)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 5/16 In.D (NL1008)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (UT-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- BOSCH REXROTH Toothed 3480Mm 25Mm Conveyor Belt (220 3480 705BR)
- SPARKS 73FT 24IN CONVEYOR BELT (FG232996/12)
- Ashland Conveyor Belt Conveyors