Shop All Belt Conveyors
Ashland Conveyor
Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity
Mfr # RB190 18B 12RE1/2A360TS M25
Zoro # G9878635
product price: $5,930.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$5,930.99
Free 30-Day Returns
Key Features
- Belt Width (In.) 18
- Overall Length 12 ft
- Maximum Load Capacity 2,550 lb
- Application Material Handling
- Top Surface Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # RB190 18B 12RE1/2A360TS M25
- Zoro # G9878635
- Country of Origin United States
- Category Belt Conveyors
Dimensions
Belt Width (In.) | 18 |
Overall Length | 12 ft |
Overall Width | 24 in |
Bed Width (In.) | 21 |
Adjustable Height (In.) | 26-1/2 to 38 |
Bed Depth (In.) | 3-1/2 |
Overall Length (Ft.) | 12 |
Adjustable Height - Conveyors | Yes |
Bed Height | 3 1/2 in |
Max. Height | 38 in |
Bed Length | 10 ft |
Shaft Dia. (In.) | 1-3/16 |
Width (In.) | 24 |
Belt Width | 18 in |
Min. Height | 26 1/2 in |
Bed Length (Ft.) | 10 |
Description
Belt Conveyor, Roller Bed, Maximum Load Capacity 2,550 lb, 12 ft Overall Length, 10 ft Bed Length, Steel Bed Material, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 2 in W, Nylon, Yellow (EET4-902-15)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 1000lb., 110V, 20ft., 1000 lb., 20 ft (OZ1000EC)
- DAYTON Cable, 1/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG44)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- SPARKS 73FT 24IN CONVEYOR BELT (FG232996/12)
- BOSCH REXROTH Toothed 3480Mm 25Mm Conveyor Belt (220 3480 705BR)
- SEALER SALES Motorized Conveyor Conveyor Width 118 x 512 (MC-300)
- Ashland Conveyor Belt Conveyors