Shop All Roller Conveying
Ashland Conveyor
PVC Plastic Roller, 1.9In Dia, 18BF
Mfr # K40P18
Zoro # G6569972
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Non-Marring
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # K40P18
- Zoro # G6569972
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 18 in |
Dia. (In.) | 1-29/32 |
Overall Width | 19 in |
Details
Roller Performance | Non-Marring |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 60 lb |
Conveyor Roller Material | PVC Plastic |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Between Frame (In.) | 18 |
Shaft | 7/16" Hex Plain Steel |
Mounting | Spring Retained |
Capacity (Lb.) | 60 |
Construction | 0.112" Wall, WhitePVC |
Motorized | No |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 18 in For Between Frame Width, 19 in Overall Width, 1 15/16 in Roller Dia., PVC Plastic Conveyor Roller Material, Medium-Duty, 60 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Non-Marring Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Wheel Chock, Rope, 8x5x4 (RWC-2-PR)
- AFTERMARKET 4' Long x 1" Wide Eye-To-Eye Loop Nylon Lifting Sling - Universal Fit (OTK20-0244)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- ZORO SELECT Caster Wheel, 3500 lb., 8" dia., 4" W (W-840-D-1-1/2MC)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 43BF (S43)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (U15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 48BF (S48)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 21BF (KG21 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 10BF (KD10)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 22BF (EA22)
- Ashland Conveyor Roller Conveying