Shop All Roller Conveying
Ashland Conveyor
PVC Plastic Roller, 1.9In Dia, 17BF
Mfr # K40P17
Zoro # G6461822
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Non-Marring
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # K40P17
- Zoro # G6461822
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 17 in |
Dia. (In.) | 1-29/32 |
Overall Width | 18 in |
Details
Item | Replacement Roller |
Roller Performance | Non-Marring |
Axle Shape | Hex |
Roller Load Capacity | 60 lb |
Conveyor Roller Material | PVC Plastic |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Shaft | 7/16" Hex Plain Steel |
Motorized | No |
Type | Medium Duty |
Construction | 0.112" Wall, WhitePVC |
Capacity (Lb.) | 60 |
Bearings | Commercial Light Oil |
Between Frame (In.) | 17 |
Description
Replacement Roller, 17 in For Between Frame Width, 18 in Overall Width, 1 15/16 in Roller Dia., PVC Plastic Conveyor Roller Material, Medium-Duty, 60 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Non-Marring Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extendable Plaftorm Truck, 250 lb. (2TUT8)
- DURABLE CORP M-Tb20 Loading Dock Bumper (M-TB20)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 315 lb, Blue (29XW86)
- LOOS Fork End, 304 SS, Cable Size 1/8 (MS20667-4)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Type: Medium Duty (KG28)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- ASHLAND CONVEYOR Roller Bracket, For 7/16 In Hex Axle (L BRKT 7/16H 1.88)
- Ashland Conveyor Roller Conveying