Shop All Roller Conveying
Ashland Conveyor
PVC Plastic Roller, 1.9In Dia, 13BF
Mfr # K40P13
Zoro # G7227437
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance Non-Marring
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # K40P13
- Zoro # G7227437
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 13 in |
Dia. (In.) | 1-29/32 |
Overall Width | 14 in |
Details
Roller Performance | Non-Marring |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 60 lb |
Conveyor Roller Material | PVC Plastic |
Duty Rating | Medium-Duty |
Shaft | 7/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Capacity (Lb.) | 60 |
Motorized | No |
Construction | 0.112" Wall, WhitePVC |
Between Frame (In.) | 13 |
Type | Medium Duty |
Description
Replacement Roller, 13 in For Between Frame Width, 14 in Overall Width, 1 15/16 in Roller Dia., PVC Plastic Conveyor Roller Material, Medium-Duty, 60 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Non-Marring Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- ASHLAND CONVEYOR Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50 (SK 75 PLA BLK 50 PCS)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB702436)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 33BF (KD33)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 46BF, Axle Shape: Hex (KG46 AB1)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 24BF (K40P24)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 3" Roller Centers (5FT-19GSR-13-3)
- Ashland Conveyor Roller Conveying