Shop All Roller Conveying
Ashland Conveyor
PVC Plastic Roller, .084In Dia, 8BF
Mfr # B40P08
Zoro # G7122437
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Non-Marring
- Roller Dia. 13/16 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # B40P08
- Zoro # G7122437
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 13/16 in |
Axle Size | 1/4 in |
For Between Frame Width | 8 in |
Dia. (In.) | 27/32 |
Overall Width | 9 in |
Details
Item | Replacement Roller |
Roller Performance | Non-Marring |
Axle Shape | Round |
Roller Load Capacity | 20 lb |
Conveyor Roller Material | PVC Plastic |
Duty Rating | Light-Duty |
Between Frame (In.) | 8 |
Construction | 0.107" Wall White PVC |
Type | Light Duty |
Shaft | 1/4" Round Plain Steel |
Motorized | No |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 20 |
Description
Replacement Roller, 8 in For Between Frame Width, 9 in Overall Width, 13/16 in Roller Dia., PVC Plastic Conveyor Roller Material, Light-Duty, 20 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Non-Marring Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- OZ LIFTING PRODUCTS 1200lbs. Davit Crane W/ telescoping boom Adjsmt With DC Electric Winch (OZTP1200DAV-DCW)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84007)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, SS (2TAN4)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 15BF (KD15)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 10BF (KAR10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (UG27)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 44BF (SG44)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Type: Medium Duty (DG22)
- ASHLAND CONVEYOR Roller Conveyor, 10ft.L, 2 Legs Per Unit (CDLR16F10S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (SG22)
- Ashland Conveyor Roller Conveying