Shop All Roller Conveying
Ashland Conveyor
PVC Plastic Roller, .084In Dia, 10BF
Mfr # B40P10
Zoro # G6930506
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Non-Marring
- Roller Dia. 13/16 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # B40P10
- Zoro # G6930506
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 13/16 in |
Axle Size | 1/4 in |
For Between Frame Width | 10 in |
Overall Width | 11 in |
Dia. (In.) | 27/32 |
Details
Item | Replacement Roller |
Roller Performance | Non-Marring |
Axle Shape | Round |
Roller Load Capacity | 20 lb |
Conveyor Roller Material | PVC Plastic |
Duty Rating | Light-Duty |
Mounting | Spring Retained |
Shaft | 1/4" Round Plain Steel |
Construction | 0.107" Wall White PVC |
Type | Light Duty |
Between Frame (In.) | 10 |
Bearings | Commercial Light Oil |
Motorized | No |
Capacity (Lb.) | 20 |
Description
Replacement Roller, 10 in For Between Frame Width, 11 in Overall Width, 13/16 in Roller Dia., PVC Plastic Conveyor Roller Material, Light-Duty, 20 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Non-Marring Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- MARASTAR Hand Truck Wheel, 3/4in Bore Dia, Centered (40N433)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240192)
- SERVICE CASTER 5 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-35S520-SSR-2-R-2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (DG13)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 26BF (S26)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 25BF (U25)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- Ashland Conveyor Roller Conveying