Shop All Conveyor Supports
Ashland Conveyor
Low Profile Support, 5/8to1-3/8In
Mfr # LP25M01
Zoro # G9556382
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Low Profile
- Stand Mobility Permanent Mounted
- Stand Load Capacity 2,500 lb
- For Conveyor Duty Rating Light- to Extra Heavy-Duty
- Min. Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # LP25M01
- Zoro # G9556382
- Country of Origin United States
- Category Conveyor Supports
Dimensions
Min. Height | 5/8 in |
Max. Height | 1 3/8 in |
Adjustable Height - Stands | Yes |
Height Adjustment (In.) | 5/8 to 1-3/8 |
Details
Conveyor Stand Type | Low Profile |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 2,500 lb |
For Conveyor Duty Rating | Light- to Extra Heavy-Duty |
Stand Material | Steel |
Color | Green |
Capacity (Lb.) | 2500 |
Stand Finish/Coating | Powder Coated |
Type | Medium Duty Low Profile |
Finish | Powder Coated |
Item | Conveyor Support Stand |
Description
Conveyor Support Stand, Low Profile, Permanent Mounted, 2,500 lb Stand Load Capacity, Light- to Extra Heavy-Duty, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 6 in W, Nylon, Yellow (EN1606NX4)
- DAYTON Pushbutton Cord Assembly (EC-25)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 10ft. L (SFERSST1-10)
- US CARGO CONTROL 9/32" x 3' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-3)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ZORO SELECT Conveyor H-Stand, 31to43In, 36BF (5W819)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- ZORO SELECT Conveyor H-Stand, 31to43In, 27BF (2WJK1)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- Ashland Conveyor Conveyor Supports