Shop All Conveyor Supports
Ashland Conveyor
Low Profile Support, 5-9/16to6-5/16In
Mfr # LP25M06
Zoro # G9556337
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Low Profile
- Stand Mobility Permanent Mounted
- Stand Load Capacity 2,500 lb
- For Conveyor Duty Rating Light- to Extra Heavy-Duty
- Min. Height 5 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # LP25M06
- Zoro # G9556337
- Country of Origin United States
- Category Conveyor Supports
Dimensions
Min. Height | 5 9/16 in |
Max. Height | 6 5/16 in |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | Low Profile |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 2,500 lb |
For Conveyor Duty Rating | Light- to Extra Heavy-Duty |
Stand Material | Steel |
Color | Green |
Finish | Powder Coated |
Item | Conveyor Support Stand |
Stand Finish/Coating | Powder Coated |
Type | Medium Duty Low Profile |
Description
Conveyor Support Stand, Low Profile, Permanent Mounted, 2,500 lb Stand Load Capacity, Light- to Extra Heavy-Duty, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Turnbuckle, 3/8 x6", JandJ Galv (93900101)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2601NTX5)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 5/8In Rb (W-615-D-5/8)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530242)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 12-1/2InW (2WJL9)
- ZORO SELECT Conveyor H-Stand With Casters, 16BF (1PDP3)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- Ashland Conveyor Conveyor Supports