Shop All Conveyor Supports
Ashland Conveyor
Low Profile Support, 4-3/8to5In
Mfr # LP25M4.7
Zoro # G9556355
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Low Profile
- Stand Mobility Permanent Mounted
- Stand Load Capacity 2,500 lb
- For Conveyor Duty Rating Light- to Extra Heavy-Duty
- Min. Height 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # LP25M4.7
- Zoro # G9556355
- Country of Origin United States
- Category Conveyor Supports
Dimensions
Min. Height | 4 3/8 in |
Max. Height | 5 in |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | Low Profile |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 2,500 lb |
For Conveyor Duty Rating | Light- to Extra Heavy-Duty |
Stand Material | Steel |
Color | Green |
Type | Medium Duty Low Profile |
Item | Conveyor Support Stand |
Finish | Powder Coated |
Stand Finish/Coating | Powder Coated |
Description
Conveyor Support Stand, Low Profile, Permanent Mounted, 2,500 lb Stand Load Capacity, Light- to Extra Heavy-Duty, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- VESTIL Plastic Bolt Caps For Bollards, 3/4" Size, 20pcs/bag (BC-BK-34-PK)
- RUBBERMAID COMMERCIAL Plastic Insert (26611100)
- COTTERMAN 9 ft 1 in Fixed Ladder, Steel, 6 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F6W C1)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 12-1/2InW (2WJL7)
- ZORO SELECT Roller Stand, H Style, 27 in - 42 in (STAND-H-HP)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 9-1/2InW (3W432)
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- Ashland Conveyor Conveyor Supports