Shop All Conveyor Supports
Ashland Conveyor
Low Profile Support, 1-7/16to3In
Mfr # LP25M02
Zoro # G9556373
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conveyor Stand Type Low Profile
- Stand Mobility Permanent Mounted
- Stand Load Capacity 2,500 lb
- For Conveyor Duty Rating Light- to Extra Heavy-Duty
- Min. Height 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # LP25M02
- Zoro # G9556373
- Country of Origin United States
- Category Conveyor Supports
Dimensions
Min. Height | 1 7/16 in |
Max. Height | 3 in |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | Low Profile |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 2,500 lb |
For Conveyor Duty Rating | Light- to Extra Heavy-Duty |
Stand Material | Steel |
Color | Green |
Item | Conveyor Support Stand |
Stand Finish/Coating | Powder Coated |
Finish | Powder Coated |
Type | Medium Duty Low Profile |
Description
Conveyor Support Stand, Low Profile, Permanent Mounted, 2,500 lb Stand Load Capacity, Light- to Extra Heavy-Duty, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH20-10-B)
- LIFT-ALL Roundsling, Endless, 16 ft L, 2600 lb Cap (EN30X16)
- VESTIL Laminated Rubber Wheel Chock With Grips (LWC-14M)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 21BF (2WJL3)
- ZORO SELECT Conveyor H-Stand, 31to43In, 10BF (5W813)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 27BF (2WJJ7)
- Ashland Conveyor Conveyor Supports