Shop All Skate Wheel Conveying
Ashland Conveyor
Hook, Skatewheel, Light Duty Conveyor, PR
Mfr # SK HK PK 1 SET
Zoro # G0532271
original price:
$16.79
9% off
new price: $15.15
/pr
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3/16 in
- Overall Length 3 1/2 in
- Overall Length (Ft.) .291
- Overall Height (In.) 1.25
- For Conveyor Duty Rating Light-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SK HK PK 1 SET
- Zoro # G0532271
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Overall Width | 3/16 in |
Overall Length | 3 1/2 in |
Overall Length (Ft.) | .291 |
Overall Height (In.) | 1.25 |
Width (In.) | .1875 |
Overall Height | 1 1/4 in |
Details
Item | Conveyor Connecting Hook Kit |
For Conveyor Duty Rating | Light-Duty |
Mounting | Bolt on |
Material | Zinc Plated steel |
For Use With | Skatewheel and Light Duty Conveyors, Both Alumimum and Galvanized Steel |
Includes | A Pair Of Hooks (1- Left Hand And 1-Right Hand) And Hardware. |
Mounting Hook Kit Material | Steel |
Mounting Hook Kit Finish/Coating | Galvanized |
Conveyor Connection Type | Bolt-On |
Description
Conveyor Connecting Hook Kit, Bolt-On, For Conveyor Duty Rating Light-Duty, Galvanized Mounting Hook Kit Finish/Coating, Steel Mounting Hook Kit Material, 1 1/4 in Overall Height, 3 1/2 in Overall Length, 3/16 in Overall Width, Includes A Pair Of Hooks ((1) Left Hand And (1) Right Hand), Hardware, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Bushing for Leaf Spring (624030)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4C1P6)
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 18in. W (18X32X05GSQ)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 24in. W (24X20X90G)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Nylon Skate Wheels, 6'2 to 24'8 (168111)
- Ashland Conveyor Skate Wheel Conveying