Shop All Conveyor Accessories
Ashland Conveyor
Hnd Operatd Rllr Stop, 1-3/8in Wheel Dia.
Mfr # RS140B10
Zoro # G9556084
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Between Frame Width 10"
- For Frame Shape Straight
- Guide Flange Size 3 1/2 in
- Wheel Bore 5/16"
- For Between Frame Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # RS140B10
- Zoro # G9556084
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Between Frame Width | 10" |
Guide Flange Size | 3 1/2 in |
For Between Frame Width | 10 in |
Wheel Dia. | 1-3/8" |
Overall Height | 13 1/8 in |
Details
Item | Package Stop |
For Frame Shape | Straight |
Wheel Bore | 5/16" |
For Conveyor Duty Rating | Light-Duty |
Finish | Powder Coated |
Bearings | Commercial Light Oil |
Package Stop Material | Steel |
Includes Mounting Fasteners | Yes |
Includes | Mounting Hardware |
Material | 18 ga. Galvanized Steel |
Package Stop Type | Pop-Up Roller |
For Conveyor Type | Rigid-Frame Roller Conveyors |
Description
Package Stop, Pop-Up Roller, For Conveyor Type Rigid-Frame Roller Conveyors, Straight, 10 in For Between Frame Width, 3 1/2 in, 13 1/8 in Overall Height, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385VV)
- J.W. WINCO JW Winco GN1804.1-M25X1.5 Spanner Locknut (1804.1-M25X1.5)
- WERNER 8 ft Fiberglass Stepladder, 250 lb Capacity (6008)
- GLOBAL INDUSTRIAL Pallet Jack Toe Guard Protector (800540)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- MOLDED FIBERGLASS Tray, Dryer, L 40 In, W 28 In (6190012232)
- Ashland Conveyor Conveyor Accessories