Shop All Roller Conveying
Ashland Conveyor
Hand Operated Roller Stop, Street Ball
Mfr # RS140B22
Zoro # G9556066
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Between Frame Width 22 in
- Between Frame Width 22"
- Material 18 ga. Galvanized Steel
- Includes Mounting Fasteners Yes
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # RS140B22
- Zoro # G9556066
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Between Frame Width | 22 in |
Between Frame Width | 22" |
Wheel Dia. | 1-3/8" |
Overall Height | 13 1/8 in |
Guide Flange Size | 3 1/2 in |
Details
Item | Package Stop |
Material | 18 ga. Galvanized Steel |
Includes Mounting Fasteners | Yes |
Includes | Mounting Hardware |
Finish | Powder Coated |
Package Stop Type | Pop-Up Roller |
For Conveyor Duty Rating | Light-Duty |
Package Stop Material | Steel |
For Conveyor Type | Rigid-Frame Roller Conveyors |
Wheel Bore | 5/16" |
Bearings | Commercial Light Oil |
For Frame Shape | Straight |
Description
Package Stop, Pop-Up Roller, For Conveyor Type Rigid-Frame Roller Conveyors, Straight, 22 in For Between Frame Width, 3 1/2 in, 13 1/8 in Overall Height, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-9)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 400 lb, C (B-PATH 100KF-12)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 43BF (S43)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 42BF (S42)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (5F10T06B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- Ashland Conveyor Roller Conveying