Shop All Conveyor Parts
Ashland Conveyor
Guard Rail, Straight, 10 Ft, 2 Rails, PR
Mfr # GU310
Zoro # G3017957
Sold in multiples of 4 for $595.96
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$595.96
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Overall Length 10 ft
- Overall Height 2 1/2 in
- Mounting Bolt on
- Guide Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # GU310
- Zoro # G3017957
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Width | 1 in |
Overall Length | 10 ft |
Overall Height | 2 1/2 in |
Overall Length (Ft.) | 10 |
Guide Rail Channel Height | 2 1/2 in |
Flange Size (In.) | 1 |
Overall Height (In.) | 2-1/2 |
Details
Item | Conveyor Guard Rail |
Mounting | Bolt on |
Guide Material | Steel |
Guide Finish/Coating | Galvanized |
Includes | Hardware |
Material | 12 ga. Galvanized Steel |
For Conveyor Duty Rating | Light- to Medium-Duty |
For Use With | All Ashland Straight Conveyors |
For Frame Shape | Straight |
Description
Conveyor Guard Rail, Steel Guide Material, For Frame Shape Straight, 2 1/2 in Overall Height, 10 ft Overall Length, 1 in Overall Width, Light- to Medium-Duty, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 225 lb. (P2S-R040G-P)
- MAGLINER Six Wheel Foldable Platform Truck (MT1TA)
- TRI-ARC 40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR004164-D4)
- VESTIL Wall Mount Jib High Clearance, 1000 lb. (JIB-HC-10)
- ASHLAND CONVEYOR Pop Out Roller, For 30 In Belt (PB RB19/SB35 4/8 B30)
- ASHLAND CONVEYOR Roller Bracket, For 5/16 In Hex Axle (L BRKT 5/16H 1.63)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails (GU39022R30)
- ASHLAND CONVEYOR Ashland Guard Pair - Galvanized Steel 90 Degree Curve 16in BF 36in Inside Radius (30224)
- ASHLAND CONVEYOR Roller Bracket, For 1/4 In Round Axle (L BRKT 1/4R 1.63)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 36InRad, 22BF, 2 Rails (GU39022R36)
- GREAT LAKES INDUSTRY Model 350, 60A20 Sprocket/Bushing (350 TL 60A20 SPROCKET)
- Ashland Conveyor Conveyor Parts