Shop All Conveyor Parts
Ashland Conveyor
Guard Rail, 90Deg, 36InRad, 10BF, 2 Rails
Mfr # GU39010R36
Zoro # G6782894
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Overall Length 36 in Inner Radius
- Overall Height 2 1/2 in
- Guide Performance Durable
- For Use With All Ashland 90 Deg Curves with 2-1/2" Frame and 10" Between Frames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # GU39010R36
- Zoro # G6782894
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Width | 1 in |
Overall Length | 36 in Inner Radius |
Overall Height | 2 1/2 in |
Flange Size (In.) | 1 |
Overall Height (In.) | 2-1/2 |
Guide Rail Channel Height | 2 1/2 in |
Radius (In.) | 36 |
Details
Item | Conveyor Guard Rail |
Guide Performance | Durable |
For Use With | All Ashland 90 Deg Curves with 2-1/2" Frame and 10" Between Frames |
Mounting | Bolt on |
Guide Finish/Coating | Galvanized |
Includes | Hardware |
For Conveyor Duty Rating | Light-Duty |
Type | 90 Degree |
Guide Material | Steel |
Material | 12 ga. Galvanized Steel |
For Frame Shape | 90 Degrees Curve |
Description
Conveyor Guard Rail, Durable Guide Performance, Steel Guide Material, For Frame Shape 90 Degrees Curve, 2 1/2 in Overall Height, 36 in Inner Radius Overall Length, 1 in Overall Width, Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-20)
- KINGCHAIN 50 ft. Black Open Oval Decorative Chain (536521)
- BULLDOG WINCH Shut-Off Switch 400A removeable key (20247)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019772)
- ASHLAND CONVEYOR Pop Out Roller, For 30 In Belt (PB RB19/SB35 4/8 B30)
- ASHLAND CONVEYOR Ashland Guard Pair - Galvanized Steel 90 Degree Curve 16in BF 36in Inside Radius (30224)
- ASHLAND CONVEYOR Roller Bracket, For 1/4 In Round Axle (L BRKT 1/4R 1.63)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails (GU39022R30)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 36InRad, 22BF, 2 Rails (GU39022R36)
- ASHLAND CONVEYOR Roller Bracket, For 5/16 In Hex Axle (L BRKT 5/16H 1.63)
- AP PRODUCTS AP Products 017-90915 Sikaflex-252, White (017-90915)
- Ashland Conveyor Conveyor Parts