Shop All Roller Conveying
Ashland Conveyor
Gate Kit, Skatewheel, Width 22 In
Mfr # WHG1816G03
Zoro # G7166801
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Shape Straight
- Conveyor Frame Type Rigid
- Finish Galvanized Steel / Powder Coated Steel
- Between Frame (In.) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # WHG1816G03
- Zoro # G7166801
- Country of Origin United States
- Category Roller Conveying
Dimensions
Between Frame Width | 16 in |
Overall Length | 3 ft |
Overall Width | 18 in |
Overall Length (In.) | 36 |
Frame Height (In.) | 2-1/2 |
Overall Width (In.) | 22 |
Details
Item | Skate Wheel Conveyor Gate Kit |
Duty Rating | Light-Duty |
Frame Shape | Straight |
Conveyor Frame Type | Rigid |
Finish | Galvanized Steel / Powder Coated Steel |
Between Frame (In.) | 16 |
Mounting | Bolt on |
Axle Spacing | 3 in |
Type | Skatewheel |
Frame Material | Galvanized Steel |
Wheels per Foot | 2.0 |
Construction | Galvanized Steel Skatewheel |
Description
Skate Wheel Conveyor Gate Kit, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, Between Frame Width 16 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-72)
- DAYTON Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb. (5WRR0)
- ZORO SELECT Drum Dolly, Cap 900 lb, 55 gal Drum (48J138)
- SAFTCART Cylinder Trolley, 21 In. W, 250 lb. (MDE-6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 48BF (SG48)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 20BF (KD20)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 7BF (S07)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- Ashland Conveyor Roller Conveying