Shop All Roller Conveying
Ashland Conveyor
Gate Kit, Skatewheel, Width 16 In
Mfr # WHG1210GO3
Zoro # G6535934
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Between Frame (In.) 10
- Frame Material Galvanized Steel
- Overall Width (In.) 16
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # WHG1210GO3
- Zoro # G6535934
- Country of Origin United States
- Category Roller Conveying
Dimensions
Overall Width (In.) | 16 |
Overall Length | 3 ft |
Frame Height (In.) | 2-1/2 |
Between Frame Width | 10 in |
Overall Width | 12 in |
Overall Length (In.) | 36 |
Details
Item | Skate Wheel Conveyor Gate Kit |
Duty Rating | Light-Duty |
Between Frame (In.) | 10 |
Frame Material | Galvanized Steel |
Type | Skatewheel |
Mounting | Bolt on |
Axle Spacing | 3 in |
Construction | Galvanized Steel Skatewheel |
Frame Shape | Straight |
Finish | Galvanized Steel / Powder Coated Steel |
Conveyor Frame Type | Rigid |
Wheels per Foot | 1.5 |
Description
Skate Wheel Conveyor Gate Kit, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, Between Frame Width 10 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 5300 lb., 36 x 48 In. (4LGW2)
- DAYTON Tension Spring, 2-1/2 In (TS-855)
- ZORO SELECT Spring, D129 (D129)
- VESTIL Stainless Steel Silver Foot Stool 250 lb. Capacity (FT-SS-1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 22BF (EA22)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA03B13)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG45B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 42BF (S42)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 22BF (EG22)
- Ashland Conveyor Roller Conveying