Shop All Roller Conveying
Ashland Conveyor
Gate Kit, Med Duty, Frame W36In, BF36In
Mfr # WHG190B3603
Zoro # G9827133
product price: $642.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Roller Gauge 16 ga
- Conveyor Roller Material Steel
- Duty Rating Medium-Duty
- Frame Height - Conveyors 3 1/2 in
- Wheels per Foot 3.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # WHG190B3603
- Zoro # G9827133
- Country of Origin United States
- Category Roller Conveying
Dimensions
Frame Height - Conveyors | 3 1/2 in |
Between Frame Width | 36 in |
Overall Length | 3 ft |
Frame Width (In.) | 36 |
Overall Length (In.) | 36 |
Overall Width | 42 in |
Frame Height (In.) | 3-1/2 |
Overall Width (In.) | 42 |
Details
Item | Roller Conveyor Gate Kit |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Wheels per Foot | 3.0 |
Frame Material | Steel |
Finish | Powder coated steel |
Roller | 1 15/16 x 16" Gauge Galvanized Steel |
Between Frame (In.) | 36 |
Roller Finish/Coating | Galvanized |
Roller Set Positioning | Set High |
Mounting | Bolt on |
Conveyor Frame Type | Rigid |
Center to Center Roller Spacing (In.) | 3 |
Roller Spacing | 3 in |
Type | Medium Duty |
Description
Item Roller Conveyor Gate Kit, Medium-Duty, Rigid, Between Frame Width 36 in, Overall Width 42 in, Overall Length 3 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 3" Wheel Dia., 198 lb., Black (435X99)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- LITTLE GIANT Hand Truck, Dual, 10" Rubber Wheel, 800 lb. (T-320-10)
- ZORO SELECT Rgd Plat Castr, Therm Rubbr, 6 in., 450 lb. (1NVD8)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG45B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 VO)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTVF-2500W)
- Ashland Conveyor Roller Conveying