Shop All Roller Conveying
Ashland Conveyor
Gate Kit, Light Duty, Frame Width 28 In
Mfr # WHG140B2203
Zoro # G6706156
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Gauge 18 ga
- Conveyor Roller Material Steel
- Duty Rating Light-Duty
- Overall Width (In.) 28
- Mounting Bolt on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # WHG140B2203
- Zoro # G6706156
- Country of Origin United States
- Category Roller Conveying
Dimensions
Overall Width (In.) | 28 |
Overall Length (In.) | 36 |
Frame Height (In.) | 2-1/2 |
Overall Width | 28 in |
Frame Height - Conveyors | 2 1/2 in |
Overall Length | 3 ft |
Between Frame Width | 22 in |
Details
Item | Roller Conveyor Gate Kit |
Roller Gauge | 18 ga |
Conveyor Roller Material | Steel |
Duty Rating | Light-Duty |
Mounting | Bolt on |
Roller Set Positioning | Set High |
Frame Material | Steel |
Type | Light Duty |
Roller Spacing | 3 in |
Finish | Powder coated steel |
Between Frame (In.) | 22 |
Roller Finish/Coating | Galvanized |
Conveyor Frame Type | Rigid |
Center to Center Roller Spacing (In.) | 3 |
Roller | 1 3/8 x 18" Galvanized Steel |
Description
Item Roller Conveyor Gate Kit, Light-Duty, Rigid, Between Frame Width 22 in, Overall Width 28 in, Overall Length 3 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Economical Aluminum Appliance and Vending Truck, AVT-61 KICK OUT (272412)
- ZICO Cylinder Bracket, Steel, 7 to 7.5 in. Dia (FH-7)
- HAMILTON Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A (S-HS-8MB)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, XL (5935)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 39BF (KD39)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF (KG22 AB1)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 50BF (SG50)
- USDI Replacement Roller 2.5" OD 60" Between Frame (2.5X11-60)
- Ashland Conveyor Roller Conveying