Shop All Roller Conveying
Ashland Conveyor
Gate Kit, Light Duty, Frame Width 22 In
Mfr # WHG140B1603
Zoro # G7220525
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1 3/8 in
- Roller Gauge 18 ga
- Conveyor Roller Material Steel
- Duty Rating Light-Duty
- Overall Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # WHG140B1603
- Zoro # G7220525
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Overall Length (In.) | 36 |
Overall Width | 22 in |
Frame Height - Conveyors | 2 1/2 in |
Overall Width (In.) | 22 |
Between Frame Width | 16 in |
Frame Height (In.) | 2-1/2 |
Overall Length | 3 ft |
Details
Item | Roller Conveyor Gate Kit |
Roller Gauge | 18 ga |
Conveyor Roller Material | Steel |
Duty Rating | Light-Duty |
Type | Light Duty |
Roller Spacing | 3 in |
Center to Center Roller Spacing (In.) | 3 |
Roller | 1 3/8 x 18" Galvanized Steel |
Finish | Powder coated steel |
Conveyor Frame Type | Rigid |
Roller Set Positioning | Set High |
Between Frame (In.) | 16 |
Mounting | Bolt on |
Frame Material | Steel |
Roller Finish/Coating | Galvanized |
Description
Item Roller Conveyor Gate Kit, Light-Duty, Rigid, Roller Dia. 1 3/8 in, Between Frame Width 16 in, Overall Width 22 in, Overall Length 3 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Expand-A-Gate 15 To 144", Width (EXGATE-30)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Grey/White (CL1386W)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (KG13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 35BF (S35)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 36BF (10F05KG03B36)
- Ashland Conveyor Roller Conveying