Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 8BF
Mfr # SG08
Zoro # G7200347
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG08
- Zoro # G7200347
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 8 in |
Dia. (In.) | 2-1/2 |
Overall Width | 9 3/4 in |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Max. Operating Temp. | 220¿F |
Capacity (Lb.) | 850 |
Mounting | Spring Retained |
Motorized | No |
Construction | 11 ga. Galvanized Steel |
Between Frame (In.) | 8 |
Bearings | Commercial Light Oil |
Type | Heavy Duty |
Shaft | 11/16" Hex Plain Steel |
Roller Finish/Coating | Galvanized |
Description
Replacement Roller, 8 in For Between Frame Width, 9 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 13,200 lb. (EN150X6)
- ZORO SELECT Caster Wheel, Polyurethane, 2 in., 330 lb. (40L516)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- XTEND + CLIMB Ladder Rung Cover, Silicone, 9KJN8, 2KFF8 (TC811)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (S20)
- ASHLAND CONVEYOR Roller Bracket, For 7/16 In Hex Axle (L BRKT 7/16H 1.88)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 10BF (EG10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 52BF (S52)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 30BF (K40P30)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- Ashland Conveyor Roller Conveying