Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 59BF
Mfr # SG59
Zoro # G6473065
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG59
- Zoro # G6473065
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 59 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 505 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Construction | 11 ga. Galvanized Steel |
Mounting | Spring Retained |
Capacity (Lb.) | 505 |
Shaft | 11/16" Hex Plain Steel |
Motorized | No |
Bearings | Commercial Light Oil |
Roller Finish/Coating | Galvanized |
Type | Heavy Duty |
Between Frame (In.) | 59 |
Description
Replacement Roller, 59 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 505 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Galvanized Steel Jaw & Eye Swivels (54637)
- WARN Winch Accessory Kit, Medium (88900)
- VESTIL Steel Expand-A-Gate 15 To 144", Width (EXGATE-30)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Black (962)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (SG10)
- ASHLAND CONVEYOR StStl Replacement Roller, 1-3/8InDia, 22BF (ES22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (SG17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- Ashland Conveyor Roller Conveying