Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 57BF
Mfr # SG57
Zoro # G6904152
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG57
- Zoro # G6904152
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 57 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 523 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Shaft | 11/16" Hex Plain Steel |
Construction | 11 ga. Galvanized Steel |
Capacity (Lb.) | 524 |
Bearings | Commercial Light Oil |
Between Frame (In.) | 57 |
Type | Heavy Duty |
Roller Finish/Coating | Galvanized |
Motorized | No |
Mounting | Spring Retained |
Description
Replacement Roller, 57 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 523 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Nylon Expanding Adapter Kit (ER12)
- ELLIS Holdown Springs, Pawl Spring (15-020)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R1822A3B3C50P6)
- ERICKSON 1"X6Ft 1500 lb Re-Tractable Ratchet Tie Downs Black (34420)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 36BF (10F90KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 32BF (SG32)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 24BF (UG24)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Axle Shape: Hex (KG15 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09)
- Ashland Conveyor Roller Conveying