Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 53BF
Mfr # SG53
Zoro # G7182576
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG53
- Zoro # G7182576
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 53 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 564 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Type | Heavy Duty |
Shaft | 11/16" Hex Plain Steel |
Capacity (Lb.) | 565 |
Between Frame (In.) | 53 |
Mounting | Spring Retained |
Construction | 11 ga. Galvanized Steel |
Bearings | Commercial Light Oil |
Roller Finish/Coating | Galvanized |
Motorized | No |
Description
Replacement Roller, 53 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 564 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (11K276)
- SERVICE CASTER SCC - 4" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-500 lbs Cpty (SCC-PPUR420)
- COTTERMAN 2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow (1002N2626A6E10B8C2P6)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 18BF (KG18 VO)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF, Axle Shape: Hex (S16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (S33)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 40BF (KG40)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 43BF (S43)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 42BF (S42)
- Ashland Conveyor Roller Conveying