Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 49BF
Mfr # SG49
Zoro # G6679251
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # SG49
- Zoro # G6679251
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 49 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 612 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Mounting | Spring Retained |
Between Frame (In.) | 49 |
Motorized | No |
Roller Finish/Coating | Galvanized |
Capacity (Lb.) | 613 |
Shaft | 11/16" Hex Plain Steel |
Construction | 11 ga. Galvanized Steel |
Bearings | Commercial Light Oil |
Type | Heavy Duty |
Description
Replacement Roller, 49 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 612 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for All 5 ton "E" Clamp (6507051)
- ZORO SELECT Fixed Eye Double Pulley, Zinc (1RCK6)
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6240-2)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 46BF (SG46)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 17BF (K40P17)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- Ashland Conveyor Roller Conveying