Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 41BF
Mfr # SG41
Zoro # G7013036
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG41
- Zoro # G7013036
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 41 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 738 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Motorized | No |
Roller Finish/Coating | Galvanized |
Shaft | 11/16" Hex Plain Steel |
Between Frame (In.) | 41 |
Mounting | Spring Retained |
Construction | 11 ga. Galvanized Steel |
Capacity (Lb.) | 739 |
Type | Heavy Duty |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 41 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 738 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Vacuum Lifter, 300 lb., 10 in. Cup Dia. (FL1HV11DC)
- US CARGO CONTROL 1" Cam Buckle, White Zinc, 1,320lbs (CAM51)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 300 lb. Capacity (51342)
- SURTEK German style wire rope clip 3/8" (PER5A)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (SG18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF, Axle Size: 7/16 in (DG19)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- Ashland Conveyor Roller Conveying