Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 39BF
Mfr # UG39
Zoro # G9556136
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG39
- Zoro # G9556136
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 39 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 197 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Capacity (Lb.) | 197 |
Number of Grooves | 0 |
Motorized | No |
Construction | 14 ga. Galvanized Steel |
Between Frame (In.) | 39 |
Type | Medium Duty |
Roller Finish/Coating | Galvanized |
Bearings | Commercial Light Oil |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 39 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 197 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL BATTERY TRANSFER PLATFORM WINCH ONLY (BTC-WINCH)
- COTTERMAN 10 ft 3 in Fixed Ladder, Steel, 11 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F11S C1)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 15BF (K40P15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (12F05EA15B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- Ashland Conveyor Roller Conveying