Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 38BF
Mfr # SG38
Zoro # G6722457
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG38
- Zoro # G6722457
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 38 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 799 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Type | Heavy Duty |
Mounting | Spring Retained |
Between Frame (In.) | 38 |
Motorized | No |
Construction | 11 ga. Galvanized Steel |
Roller Finish/Coating | Galvanized |
Capacity (Lb.) | 799 |
Bearings | Commercial Light Oil |
Shaft | 11/16" Hex Plain Steel |
Description
Replacement Roller, 38 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 799 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/2 V10 EYE SELF-LK HOOK, UPC, 8497600 (8497600)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R35)
- LITTLE GIANT Three-Sided Platform Truck, 3600 lb. (DRB-2460-6PY)
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 21BF (KG21 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 29BF (KG29)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (S21)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 21BF (K40P21)
- Ashland Conveyor Roller Conveying