Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 37BF
Mfr # UG37
Zoro # G9556145
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG37
- Zoro # G9556145
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 37 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 208 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Shaft | 7/16" Hex Plain Steel |
Between Frame (In.) | 37 |
Bearings | Commercial Light Oil |
Number of Grooves | 0 |
Construction | 14 ga. Galvanized Steel |
Capacity (Lb.) | 208 |
Mounting | Spring Retained |
Type | Medium Duty |
Motorized | No |
Roller Finish/Coating | Galvanized |
Description
Replacement Roller, 37 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 208 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Quick-Install Trolley, 6000 lb. (25K807)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- CAMPBELL CHAIN & FITTINGS #3 Double Loop (Inco) Chain, Red Polycoat, 150' per Reel (PG0722227N)
- ZORO SELECT Caster Wheel, 240 lb., Delrin Bearing (26Y364)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 47BF (S47 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 42BF (SG42)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (S19)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (S13)
- ULTIMATION Conveyor Roller, 1.5in Dia., 10in BF (USRS14G-10-roller)
- Ashland Conveyor Roller Conveying