Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 37BF
Mfr # SG37
Zoro # G7203971
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG37
- Zoro # G7203971
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 37 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 822 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Construction | 11 ga. Galvanized Steel |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 822 |
Roller Finish/Coating | Galvanized |
Mounting | Spring Retained |
Motorized | No |
Type | Heavy Duty |
Between Frame (In.) | 37 |
Shaft | 11/16" Hex Plain Steel |
Description
Replacement Roller, 37 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 822 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Wide Swivel, Phenolic, 8" (W26-8-MC)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122424SL-Y)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10TP)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J892)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 10BF (KAR10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26 AB1)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 36BF (10F05KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Axle Size: 7/16 in (KG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 42BF (SG42)
- ZORO SELECT Conveyor Table, Roller Spacing 8 In. (33VE05)
- Ashland Conveyor Roller Conveying