Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 36BF
Mfr # SG36
Zoro # G6407904
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG36
- Zoro # G6407904
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 36 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 846 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Capacity (Lb.) | 846 |
Mounting | Spring Retained |
Motorized | No |
Type | Heavy Duty |
Construction | 11 ga. Galvanized Steel |
Shaft | 11/16" Hex Plain Steel |
Roller Finish/Coating | Galvanized |
Between Frame (In.) | 36 |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 36 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 846 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWTP01)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Yellow (EE1601DTX7)
- GLEASON REEL Festoon Track Splice, C-Rail, Flat (C35-CP-01)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9003246)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 48BF (SG48)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- Ashland Conveyor Roller Conveying