Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 33BF
Mfr # UG33
Zoro # G9556163
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG33
- Zoro # G9556163
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 33 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 234 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Motorized | No |
Type | Medium Duty |
Number of Grooves | 0 |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Capacity (Lb.) | 234 |
Between Frame (In.) | 33 |
Shaft | 7/16" Hex Plain Steel |
Roller Finish/Coating | Galvanized |
Construction | 14 ga. Galvanized Steel |
Description
Replacement Roller, 33 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 234 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S420-SSB-TLB-2-R-2)
- INDUSCO Ring, 7/8 x 4", Weldless Forged (54400576)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W10FR47503)
- OZ LIFTING PRODUCTS OZ Lifting OZ05PBTA-OBH Push Beam Trolley 1/2 Ton Capacity (OZ05PBTA-OBH)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 27BF (10F05KG03B27)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 51BF (5F10T03B51)
- ASHLAND CONVEYOR Roller Bracket, For 11/16 In Hex Axle (L BRKT 11/16H 2.5)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 10BF (11F05EG03B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF (KGR10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30 AB1)
- Ashland Conveyor Roller Conveying