Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 31BF
Mfr # UG31
Zoro # G9556172
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG31
- Zoro # G9556172
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 31 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 250 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Roller Finish/Coating | Galvanized |
Bearings | Commercial Light Oil |
Shaft | 7/16" Hex Plain Steel |
Number of Grooves | 0 |
Between Frame (In.) | 31 |
Type | Medium Duty |
Construction | 14 ga. Galvanized Steel |
Mounting | Spring Retained |
Capacity (Lb.) | 250 |
Motorized | No |
Description
Replacement Roller, 31 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 250 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic 2 Shelf Tray Service & Utility Cart 34 x 17 5 Rubber Casters (241749)
- CASTERHQ 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/4" BORE, 2,200 (HD-10-PS-KDW-114)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 8400 lb Cap (EE90X5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 47BF (SG47)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (S31)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (U19)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG15B10)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 VO)
- Ashland Conveyor Roller Conveying