Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 30BF
Mfr # UG30
Zoro # G9556181
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG30
- Zoro # G9556181
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 30 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 258 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Bearings | Commercial Light Oil |
Roller Finish/Coating | Galvanized |
Mounting | Spring Retained |
Shaft | 7/16" Hex Plain Steel |
Capacity (Lb.) | 250 |
Number of Grooves | 0 |
Between Frame (In.) | 30 |
Construction | 14 ga. Galvanized Steel |
Motorized | No |
Description
Replacement Roller, 30 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 258 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGCOA Magcoa Heavy Duty Hand Truck, Pneumatic (A12-B1-C6-D5)
- HILLMAN 100' 22GA Galv Wire (123112)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 5300 lb. (EE60X6)
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- ASHLAND CONVEYOR Roller Conveyor Rail, 5 ft. L, 4BF (14F05S03B04 PR)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 20BF (KD20)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 22BF (KD22)
- Ashland Conveyor Roller Conveying