Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 27BF
Mfr # UG27
Zoro # G9556197
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG27
- Zoro # G9556197
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 27 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 289 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Number of Grooves | 0 |
Shaft | 7/16" Hex Plain Steel |
Construction | 14 ga. Galvanized Steel |
Capacity (Lb.) | 289 |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Motorized | No |
Roller Finish/Coating | Galvanized |
Between Frame (In.) | 27 |
Type | Medium Duty |
Description
Replacement Roller, 27 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 289 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 140 lb. (F1RN04041S001)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLUE-TLB-2-R314-2)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-121315-4)
- ZORO SELECT Standard Plate Caster, Swivel, 400 lb. (L-POEV 102KA-12-FI-SB)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KGR17)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (10F90KG03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 42BF (SG42)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26 AB1)
- Ashland Conveyor Roller Conveying